ESCO Precision screwdriver set (interchangeable)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Bit total Length (mm)120
Handle Length (mm)85
Set Count7 points
Width Across Flats (mm)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: Phillips: #00, #0; Flathead: 2, 2.5mm; Hex: 1.5, 2, 2.5, 3mm; Torx: T6, T7, T8, T9; Interchangeable handle. This set includes a handle and a double-ended bit. The bottom of the handle is rotatable, allowing for quick tightening. The handle and bit are secured with a chuck, allowing for fine adjustment of the bit length. Tool roll included.
*Please use with a total length of 130 to 180 mm.

Ulasan Produk

Tidak ada ulasan