ESCO Pliers set

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cutting Capacity (mm)[Pliers] Iron wire: DIA2.4, Copper wire: DIA2.6, Hard wire: DIA2.0, [Nippers] Iron wire: DIA2.4, Copper wire: DIA2.6, Hard wire: DIA2.0, [Radio pliers] Iron wire: DIA2.0, Copper wire: DIA2.2, Hard wire: DIA1.6
Maximum Jaw Opening (mm)45
Number of Tools, per Set5 points
Overall Length (mm)Combination pliers: 160, nippers: 160, pliers: 180, needle-nose pliers: 160
Tip Thickness (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: 1 pair of pliers, 1 pair of nippers, 1 pair of needle-nose pliers, 1 pair of combination pliers, and 1 pair of water pump pliers. The needle-nose pliers have serrated tips.
Feature
Specification
Water pump pliers total length (mm): 250

Ulasan Produk

Tidak ada ulasan