ESCO Pipe cutter (single blade)

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-2114-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The two auxiliary rollers can be replaced with cutters. By using three blades, it can be used in places where 360° rotation is not possible. It comes with an auxiliary handle, so two people can work together when cutting large diameter pipes.
Feature
Specification
* Capacity (pipe outer diameter): DIA34-89mm * Applicable pipe outer diameter: Nominal: 25-80mm (1 "-3") * Weight (kg): 6.9

Ulasan Produk

Tidak ada ulasan