ESCO Medium Stapler, White [80 Sheets] (Stapler/Hekter)

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-2193-54
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)63x202x153
Included AccessoriesNeedles (1000)
Mass (g)690
Maximum binding depth (mm)30
Number of Binding Sheets2 to 80 sheets
Recycled Material Usage Rate (%)69
Suitable For[Replacement needle] EA762HD-16 (No.11-10mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It precisely guards both shoulders of the needle, preventing deformation of thin needles and allowing them to penetrate.

Ulasan Produk

Tidak ada ulasan