ESCO M3-M6/225mm Small Screw Cutter Handy

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-9263-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The small screw cutter can be stored in a handy tool box, so you can use it anywhere.
Even after cutting, the nut goes in smoothly without the need for chamfering.
Since it is a pliers type, it can be stored in a toolbox and is easy to carry.
The shortest cuttable neck length is approximately 5 mm.
Heat-treated items such as bolts and hardened screws cannot be cut.
Feature
Specification
*Manufacturer: ESCO Original*Cutting capacity: M3, M4, M5, M6 coarse thread (iron and stainless steel) *Heat-treated screws are excluded*Total length (mm): 225*Weight (g): Approximately 370*Body material: SK85 (cutter part)*How to use: Screw in the screw from the printed side, adjust the length and cut.

Ulasan Produk

Tidak ada ulasan