ESCO Long Nose Pliers Insulated (Tang Jepit Lancip)

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cutter is carefully hardened to a hardness of approximately HRC61. The material is vanadium electric steel, oil-hardened and tempered. Forged for extra strength. Complies with DIN EN/IEC 60900 standards. The 1000V insulated handle is made of two materials and has a two-tone red and yellow color to differentiate it from non-insulated tools. Ideal for gripping and cutting delicate electronic components. Semicircular jaws with sharp tips. The gripping surfaces are toothed. Includes cutters for medium and hard wire. The side cutters can cut medium hard wire up to 2.5 mm in diameter (125 mm pliers up to 2.2 mm) and hard wire up to 1.6 mm. Includes an integrated insulated retaining ring for mounting a slip-proof device.

Ulasan Produk

Tidak ada ulasan