ESCO Impact driver (rechargeable) EA813 series

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-3893-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cemented carbide pin gauge has excellent wear resistance and can be used for a long time.
Since it has a small linear expansion coefficient, it is less affected by temperature, allowing for highly accurate measurements.
The nominal dimensions are displayed on the plastic case for sizes up to 1.49mm. For pin gauges of 1.50 mm or more, the nominal dimensions are also laser engraved on the pin gauge.
Feature
Specification
*Model number: EXI18-JP*Maximum torque: 170N.m*Tightening capacity: Woodworking Screw tightening: DIA6 x 125mm Bolt tightening: M12*Battery: 18V (lithium ion 1.5Ah)*Charger: AC100V*Charging time: Approx. 40 min * Number of rotations: 0 to 2,400 rpm * Number of blows: 0 to 2,600 times/min * Size: 60 x 155 x 220 mm * Weight: 1.5 kg * Accessories: Battery x 2, charger, double-ended bit (+ )#2, tool box *Chuck capacity: Width across flats 6.35mm *Chuck type: One-touch *Maximum work volume: DIA3.8x38mm/approx. 738 pieces

Ulasan Produk

Tidak ada ulasan