ESCO hydraulic wire cutter

Sebelum PPN:
Rp61.999.900
Spesifikasi
Mass (kg)9.3
Output (kN)191
Overall Length (mm)675

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Cutting capacity (Φmm)] Wire rope, JIS 6 x 7 (No. 1): 32, 6 x 12 (No. 2): 32, JIS 6 x 19 (No. 3): 32, Round bar, Annealed copper round bar: 32, Aluminum round bar: 32, Mild steel bar (SS41 or less): 32, Steel bar for reinforced concrete (SD30 or less): 25, Stranded wire, bare hard copper stranded wire: 31.9 (600mm² ), Bare hard aluminum stranded wire (HAL): 29.4 (510mm² ), Steel core aluminum stranded wire (ACSR): 31.5 (520mm² ), Galvanized stranded wire, JIS 1x7 (No. 2): 15, JIS 1x19 (No. 3): 20, Cable, CCP Cable: 32, Lead cable: 32, Underground cable: 32. Comes with case.
*Depending on the type of cable, it may not be possible to cut it. Piano wire and PC steel wire cannot be cut.

Ulasan Produk

Tidak ada ulasan