ESCO Flaring Tool 1/4"-5/8" EA200BK Series

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number65-9247-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Compatible pipe sizes: 1/4", 3/8", 1/2", 5/8"*Compatible tubes: soft copper, aluminum pipe (outer diameter regulated pipe)*Material: aluminum*Fare angle: 45°*Weight (g): 860*Recommended driver bit: total length 65mm or more, opposite sides 6.35mm (slim bits not allowed)*Can be used with electric screwdrivers and Phillips bits (Design Registration No. 1523073)*By attaching the included bit socket, ratchet handles (sold separately) can also be used*The clamp handle that secures the gauge bar and main body is detachable, so flaring can also be done using the clamp handle*The free-spinning mechanism works even when the handle is returned, preventing damage caused by returning the handle too far when using an electric screwdriver

Ulasan Produk

Tidak ada ulasan