ESCO Extension Cord (with Intermediate Switch)

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number65-2227-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With an intermediate switch, you can turn the device on and off, and you can also add a switch to your tap without a switch. A swing plug with an insulating cap to prevent a terrifying outlet fire. Ordinary taps can be used as a centralized switch with an insulating cap
Feature
Specification
* Rating: 15A / 125V (up to 1500W) * Outlet: 2P x 1 port * Plug: 2P (swing plug) * Cord length: 2m * Area of use: Only in Japan. It cannot be used outside Japan. * Certification: Electrical Appliance and Material Safety Law (PSE) technical standard compliant product

Ulasan Produk

Tidak ada ulasan