ESCO Electric saw set

Sebelum PPN:
Rp4.099.900
Spesifikasi
Cable Length (m)2
Current (A)2
Mass (kg)1.2
Number of Stroke (spm)0~4500
PerformanceGarden tree (diameter): 45 Wood: 40 PVC pipe: 120 Mild steel: 3.5
Power SupplyAC100V.180W
Size (mm)333x61x126
Stroke length (mm)10
Tool for MountingPossible: For normal reciprocating saws (thickness: 1.0 mm, width: 12.6 mm), blades shaped like metal saw blades (such as hacksaws)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: 3 types of blades (pruning blade: EA851SR-1, metalworking blade: EA851SR-2A), fiber/cardboard knife blade total length 100mm, blade holder, hexagonal wrench 3mm (stored in the main unit), extension cord 10m, storage case 410x90x135(H)mm. Double insulation. Jigsaw blade (T-shank) can also be used with the jigsaw blade holder (EA851SR-10: sold separately). Blades can be replaced without using special tools. For dismantling bulky household waste. Easy-to-hold grip improves operability and reduces work burden. This product comes with an electric saw (EA851SR-20A), fiber/cardboard knife blade, extension cord 10m, and storage case 410x90x135(H)mm.

Ulasan Produk

Tidak ada ulasan