ESCO Electric sander set (with paper)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Cable Length (m)2
Current (A)2.3
Main Unit Size (mm)243x93x154(H)
Mass (kg)1.3
Pad Dimensions (mm)93x185
Paper Size (mm)93x228
Power SupplyAC100V.190W
Rotation Speed (rpm)11000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: Main unit only. Accessories: Woodworking paper (93 x 228 mm, #100), replacement carbon brush EA813RA-13. Dry type. Double insulated structure. Handle shape is easy to grip and has excellent operability. Dust collector connection possible *Separately sold item is required.
For grinding and polishing wood, metal and painted surfaces

Ulasan Produk

Tidak ada ulasan