ESCO Electric Drill Socket, High Durability/Interchangeable Bits, EA612BG Series

Sebelum PPN:
Rp739.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with up to 40V (7.2V to 18V), it is highly durable and even more durable when used with 18V. If the shaft breaks, it can be replaced with a single touch, and it can be used with a standard electric drill driver. 6 points
Feature
Specification
*Manufacturer: TOP Kogyo (TOP)*Model number: ESK-36TS*Face length (mm): 36*Outer diameter (mm): 47.4*Total length (mm): 115*Hex shank: 1/4"*Weight: 300g*Material: SCM45*Guaranteed torque: 75N.m

Ulasan Produk

Tidak ada ulasan