ESCO Dymodrill EA870A series

Sebelum PPN:
Rp60.999.900
Spesifikasi
AS ONE Part Number65-3894-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ET series has a pin gauge with a tolerance of ±0.3μm and a width of 0.1mm to enable highly accurate measurement in microns.
One end has a 30° chamfer for easy insertion.
Feature
Specification
*Power supply: AC100V/1900W*Frequency: 50/60Hz*Rotation speed: 1000/700rpm*Model number: TS-165*Maximum drilling capacity: DIA210mm*Overall height: 606mm*Weight: 13.3kg (including motor)*Full stroke: 348mm* Cord length: 5m*Accessories: Water treatment pad, storage case*Double insulation*Bits sold separately*Built-in clutch function*Built-in circuit protector*Flexible ring*One-touch handle*M27 screw*Drainage treatment pad*Two-stage transmission mechanism*Simple protection rain structure

Ulasan Produk

Tidak ada ulasan