ESCO Driver set (+ Hexagon replacement type)

Sebelum PPN:
Rp5.299.900
Spesifikasi
AS ONE Part Number64-7868-91
Set ContentsDriver Handle: 170 mm Hex Driver Bit: 3, 4, 5, 6, 8 mm (+) Driver Bit: #1, #2, #3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With roll-up case.
The joint part is reachable and can be used by bending it straight at the time of fast rotation and bending it to 90 ° when you want to tighten it strongly.
The blip is made of CAB (Cellulose, Aceto, Butyrate), which contains natural materials made from wood and cotton.
The grip is gentle on the skin, ideal for gripping, impact resistant and easy to clean.
Feature
Specification
Driver handle: 170mm

Ulasan Produk

Tidak ada ulasan