ESCO Driver (non-sparking)

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number65-2165-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent explosion resistance, wear resistance, and corrosion resistance. * The color and material of the tool bag are subject to change without notice.
Feature
Specification
* Size: 5.0 x 75mm 6.0 x 100mm 8.0 x 150mm # 1 x 75mm # 2 x 125mm # 3 x 200mm * Materials: Driver: Aluminum bronze Case: Synthetic leather * Case size: 380 x 140 (H) mm

Ulasan Produk

Tidak ada ulasan