ESCO Drill guide

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number65-2221-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With 13mm keyless chuck (6.35mm hexagonal shaft) The tilt angle can be adjusted from 30 ° to 90 °. The body is made of lightweight and durable aluminum die-cast and can be drilled with accurate vertical holes. The marking line on the base makes it easy to center. The V-shaped block is removable. If you install it, you can make a hole in the center of the pipe or round bar, and if you remove it, you can make a hole in the center of the square lumber. The depth of the hole can be freely determined by adjusting the position of the stopper. The knob screw has a large diameter that is easy to tighten.
* Before use, be sure to tighten the chuck and each screw. Do not install anything other than an electric drill. Be sure to wear dust-proof glasses while working to protect your eyes from flying objects. If you feel any abnormality during use, stop immediately and inspect.
Feature
Specification
* Maximum stroke: 200mm * Base size: 71 x 181mm (with V groove) * Overall length: 350mm * Weight: 2.5kg * Material: Body: Aluminum die-cast * Drilling range: Base hole diameter 71: mm * Shank: 10mm Round three sides Axle * Chuck: 13mm drill chuck

Ulasan Produk

Tidak ada ulasan