ESCO Angle Grinder Set (Gerinda Tangan)

Sebelum PPN:
Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESCO original set.
Set contents:
100mm disc grinder body x 1
105x1.0mm cutting wheel x 10 pieces (#60)
100x3.0mm offset grinding wheel x 5 (#36)
Tool box x 1
Disc grinder body specifications:
Motor: 100V, 720W
Grinding stone size: Φ100 x hole diameter 15mm
Spindle diameter: M10 x 1.5
Rotation speed: 2800 to 11000 rpm
Maximum output: 960W
Cord length: 2.5m
Size: 104 x 263 mm
Weight: 1.4kg
Replacement carbon brush: EA813BZ-27
Accessories: Protective cover, side handle, double insulation, spindle lock, electronic variable speed cutting wheel Specifications:
Outer diameter: 105mm
Hole diameter: 15mm
Particle size: #60
Maximum rotation speed: 14,500 rpm
Uses: For cutting iron, stainless steel, and other metals High-quality aluminum oxide abrasive grains Safe, double-sided reinforced offset grinding wheel Specifications:
Outer diameter: 100mm
Hole diameter: 15mm
Thickness: 3mm
Particle size: #36
Maximum rotation speed: 13,750 rpm
Maximum circumferential speed: 72m/s
Uses: Light grinding and polishing work including bead removal, bead correction, and chamfering of general steel, stainless steel, aluminum, etc. No-pad design allows polishing without the need for a dedicated pad No need to use different grinding stones for different types of steel; simply set the grit size to suit.
Case specifications:
Size: 430 x 180 x 230(H)mm
Weight: 1040g
-Material: Polypropylene -Includes one inner tray The inner tray slides (can also be fixed), making it easy to take out items stored at the bottom of the main body.
*ESCO original set item.

Ulasan Produk

Tidak ada ulasan