Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ESCO original set.
Set contents:
Disc grinder body x 1
Cutting wheels x 10 Offset grinding wheels x 5 (#36)
Tool box x 1
Disc grinder body specifications:
Grinding stone size: Φ100 x hole diameter: 15mm
Spindle diameter: M10 x 1.5
Rotation speed: 10,500 rpm
Maximum output: 1060W
Power...100V900W9.5A
Cord length: 2.5m
Size: 273 x 63 (H) mm
Weight...1.8kg
Accessories: #36 resinoid grinding wheel x 1 (included with the machine), wrench, side handle. Double insulation, spindle lock, side handles can be attached on both sides, dust collector can be attached. Highly safe paddle switch. Cutting wheel specifications:
Particle size: SG46T BF
Size: Φ105 x 1.0 x 15mm hole Maximum rotation speed: 14,520 rpm
Maximum circumferential speed: 80m/s
Ceramic abrasive grain Offset grinding wheel for cutting thin stainless steel plates, full threads, and deformed rebars Specifications:
Outer diameter: 100mm
Hole diameter: 15mm
Thickness: 3mm
Particle size: #36
Maximum rotation speed: 13,750 rpm
Maximum circumferential speed: 72m/s
- For general steel, stainless steel, aluminum, and cast iron. There is no need to use different grinding stones depending on the type of steel; simply set the grit size.
-No-pad design that allows polishing without the need for special pads.
Case specifications and size: 430 x 180 x 230 (H) mm
-Material: Polypropylene -Includes one inner tray The inner tray slides (can also be fixed), making it easy to take out items stored at the bottom of the main body.
*ESCO original set item.
Set contents:
Disc grinder body x 1
Cutting wheels x 10 Offset grinding wheels x 5 (#36)
Tool box x 1
Disc grinder body specifications:
Grinding stone size: Φ100 x hole diameter: 15mm
Spindle diameter: M10 x 1.5
Rotation speed: 10,500 rpm
Maximum output: 1060W
Power...100V900W9.5A
Cord length: 2.5m
Size: 273 x 63 (H) mm
Weight...1.8kg
Accessories: #36 resinoid grinding wheel x 1 (included with the machine), wrench, side handle. Double insulation, spindle lock, side handles can be attached on both sides, dust collector can be attached. Highly safe paddle switch. Cutting wheel specifications:
Particle size: SG46T BF
Size: Φ105 x 1.0 x 15mm hole Maximum rotation speed: 14,520 rpm
Maximum circumferential speed: 80m/s
Ceramic abrasive grain Offset grinding wheel for cutting thin stainless steel plates, full threads, and deformed rebars Specifications:
Outer diameter: 100mm
Hole diameter: 15mm
Thickness: 3mm
Particle size: #36
Maximum rotation speed: 13,750 rpm
Maximum circumferential speed: 72m/s
- For general steel, stainless steel, aluminum, and cast iron. There is no need to use different grinding stones depending on the type of steel; simply set the grit size.
-No-pad design that allows polishing without the need for special pads.
Case specifications and size: 430 x 180 x 230 (H) mm
-Material: Polypropylene -Includes one inner tray The inner tray slides (can also be fixed), making it easy to take out items stored at the bottom of the main body.
*ESCO original set item.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lzP114119791-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)