ESCO Deep socket (inch)

Sebelum PPN:
Rp379.900 - Rp399.900
Spesifikasi
Overall Length (mm)50
Square Drive (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By preventing the concentration of stress on the bore and insertion angle, the edges of bolts and nuts are less likely to be damaged, and a power fit shape has been adopted that allows for more reliable tightening and loosening work.

Ulasan Produk

Tidak ada ulasan