Spesifikasi
| AS ONE Part Number | 65-3893-10 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with" SmartBL", it is strong for continuous work and fast screw tightening.
Demonstrates its speed when dismantling scaffolding, etc. When you pull the" instant full" mode trigger, it immediately starts in the maximum power" strong" mode. It has the same torque in both forward and reverse directions, so it exhibits speed when loosening bolts.
Newly equipped with 2 LED lights that prevent shadows from appearing Disperses shadows with 2 light sources. The tip of the bit does not darken and work is comfortable.
Easy to put on and take off bits, inverted triangular bit holder The bit holder has a longer pull, making it easier to put on and take off bits.
Secure storage space for spare bits Two 65mm bits (one each on the left and right) can be stored inside the bottom of the main unit.
New air path design increases the cooling effect not only around the motor but also to the core of the coil and suppresses overheating.
Compatible with 14.4V and 18V by simply changing the battery.
Excellent dustproof and water resistant design. International standards (IEC60529 applicable)
Demonstrates its speed when dismantling scaffolding, etc. When you pull the" instant full" mode trigger, it immediately starts in the maximum power" strong" mode. It has the same torque in both forward and reverse directions, so it exhibits speed when loosening bolts.
Newly equipped with 2 LED lights that prevent shadows from appearing Disperses shadows with 2 light sources. The tip of the bit does not darken and work is comfortable.
Easy to put on and take off bits, inverted triangular bit holder The bit holder has a longer pull, making it easier to put on and take off bits.
Secure storage space for spare bits Two 65mm bits (one each on the left and right) can be stored inside the bottom of the main unit.
New air path design increases the cooling effect not only around the motor but also to the core of the coil and suppresses overheating.
Compatible with 14.4V and 18V by simply changing the battery.
Excellent dustproof and water resistant design. International standards (IEC60529 applicable)
Feature
Specification*Manufacturer: Panasonic *Model number: EZ76A1PN2G-B *Specifications: Resin case set *Maximum torque: Strong, immediate full/170N.m, medium/150N.m, weak/26N.m *Tightening capacity: Screw tightening Universal screw - Approximately 450 Japanese pine (DIA4.2 x 75 mm) Earthquake-resistant hardware screws - Approximately 205 Japanese pine (DIA5.5 x 75 mm) - Approximately 600 tex screws, SPC (DIA4 x 13 mm, plate thickness 1.6 mm) Bolts (M16 x 25 mm) Bolts (M12 x 25 mm, plate thickness 10 mm, 160 high-strength bolts) .Bolt tightening (number of bolts to be tightened to the appropriate tightening torque) Bolts (M16 x 25 mm, plate thickness) 10 mm, regular bolts) approximately 680 bolts (M12 x 25 mm, board thickness 10 mm, high strength bolts) approximately 160 .Drilling DL core (DIA21, gypsum board 12.5 mm + control panel 12.5 mm) approximately 100 holes *Battery: 18V (Lithium ion 3.0Ah)*Charger: AC100V*Charging time: Practical/approximately 40 minutes, Full/approximately 55 minutes*Rotation speed: Strong, immediate full/0 to 2,800rpm Medium/0 to 1,450rpm Weak/0 ~950rpm Tex/0~2,800rpm Number of blows: Strong/0~3,100 times/min, Medium/0~2,500 times/min, Weak/0~1,800 times/min, Tex/0~ 2,500 times/min, immediate full/3,100 times/min *Size: 127 x 60 x 224 (H) mm *Weight: 1.45kg *Accessories: Battery x 2, charger, resin case *Chuck: One-touch bit lock system (dimensions up to step is 13mm) *Dust-proof and water-resistant function: IP56 *Continuously variable speed, forward/reverse, brake, with LED light *Brushless motor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
