Spesifikasi
| AS ONE Part Number | 65-3893-04 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is compatible with Connect, which allows you to set functions by connecting it to your smartphone, and has 4 modes to handle a wide range of tasks (tapping screws, wood screws, bolts, and custom). Each mode can be further customized. 1 Automatic shut-off/Stops rotation when seated on a component. 2 Automatic slowdown/The rotation speed will be slowed down in a certain period of time. 3ABR function/Rotation stops as soon as the bolt is removed. 4 Shut-off After Time/Stops rotation after a certain period of time, such as when removing a bolt.
EC (brushless) motor/high efficiency, maintenance free even after long periods of use. Compared to normal motors, the amount of work and power is increased.
Equipped with ETP (Extreme Tool Protection)/dustproof and splashproof function to protect power tools. Protects power tools from rain drops and dust.
EC (brushless) motor/high efficiency, maintenance free even after long periods of use. Compared to normal motors, the amount of work and power is increased.
Equipped with ETP (Extreme Tool Protection)/dustproof and splashproof function to protect power tools. Protects power tools from rain drops and dust.
Feature
Specification*Model number: GDX18V-210C *Voltage: 18V *Specifications: Resin case set *Maximum torque: Screwdriver/210N.m, wrench/210N.m *Tightening capacity: Driver/normal bolt/M6 to M14, high strength bolt/M6 ~M12, wrench/normal bolt/M6-M16, high-strength bolt/M6-M12 *Battery: 18V (lithium ion 5.0Ah) *Charging time: Approximately 30 minutes (empty -> 80% turbo charge) approximately 45 minutes (empty -> Fully charged) * Number of rotations: Low speed / 0 ~ 1100 rpm, Medium speed / 0 ~ 2300 rpm, High speed / 0 ~ 3400 rpm * Number of blows: Low speed / 0 ~ 2200 times / minute, Medium speed / 0 ~ 3400 times / minute, High speed / 0 to 4200 times/min * Battery capacity: 5.0Ah * Size (W x D x H) mm: 143 x 61 x 253 * Weight: 1.8 kg * Accessories: 5.0Ah battery x 2, charger, belt hook, Connectivity chip, carrying case *Bits sold separately *2-in-1 impact driver bit and socket can be used without an adapter *Compact head with high power of 210Nm *3-stage power control function *LED light (with ON/OFF switch)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
