ESCO DC10.8V/2.0Ah Impact Driver Red/Rechargeable

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-5670-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high power of 165Nm with a lightweight and compact design.
High power makes bolt tightening and removal easy.
Lightweight 1.1kg body reduces fatigue when working upwards.
The two LED lights on the top and bottom prevent shadows from forming, making it comfortable to work in dark places.
Covers a wide range of work. One unit can be used for any site or material, increasing work efficiency.
Smooth screw setting is possible by starting at a low speed.
Feature
Specification
*Model number: EZ1P31F10D-R*Specifications: Set*Maximum torque: Approximately 165N.m*Tightening capacity: Regular bolts/M6 to M12, Text screws/DIA3.5 to 6mm, Wood screws/DIA3.5 to 9.5mm*Battery: 10.8V (lithium ion battery 2.0Ah)*Charger: Charging status display Charger/battery pack error display Cooling charging function Power supply/AC100V 50/60Hz, power consumption/60W, mass/640g*Charging time: Practical charging/approx. 25 Minutes Full charge/approx. 45 minutes * Number of rotations: 0 to 2750 rotations/minute * Number of blows: 0 to 3700 rotations/minute * Size: 138 x 68 x 219 mm * Weight: 1.1 kg * Accessories: EZ9K01/Plastic case EZ7L10A/ Rapid charger (Lithium ion only) EZ8L1020FA/Battery pack 10.8V2.0Ah (LF type) (2 pieces) *Chuck: One-touch bit lock method (dimensions up to step is 13mm) *Vibration 3-axis composite value: 11.8m/ s2 Capacity (estimated when fully charged): Screw tightening/all-purpose screws, rice pine (DIA4.1 x 38 mm) approximately 190 pieces, Tex screws/iron (DIA4 x 13 mm, plate thickness 1.6 mm) approximately 250 pieces, bolt tightening/bolts ( M8 x 25mm, plate thickness 10mm, regular bolts) Approximately 460 pieces *Electronic speed control, forward/reverse rotation, brake, LED light included

Ulasan Produk

Tidak ada ulasan