ESCO DC10.8V Micro Saw (Rechargeable)

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number65-2153-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-low vibration for fatigue-free operation. Convenient and innovative design for easy one-handed use. Tool-free blade replacement (SDS system). World's first newly designed nano-blade technology: Low vibration for smooth cutting, and the blade does not deform, resulting in nearly vertical cuts.
Feature
Specification
Resin case set * Battery: 10.8V (lithium ion 2.0Ah) * Charging time: 80% Charging: Approximately 65 minutes Full charging: Approximately 80 minutes * Size: 225 x 135 x 65 (H) mm * Weight: 0.9 kg (including battery) * Rotation speed: 0 to 4000 rpm * Vibration 3-axis composite value: Cutting: 2.5 m / s2 * Capacity: Wood: 65 mm, Plastic: 30 mm * Cuttable materials: Wood, plastic, acrylic, polycarbonate * Accessories : Micro saw blade, strap, battery, charger, carrying case

Ulasan Produk

Tidak ada ulasan