ESCO Crimping pliers (for ferrule terminals)

Sebelum PPN:
Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firm crimping from the front. End sleeves up to 2.5 mm2 can be passed through sideways in parallel. Particularly suitable for all twin end sleeves up to 2 x 4 mm2 or 2 x AWG 12. Crimping of end sleeves according to DIN 46228 1 part + 4 parts. Automatically adjusts to the desired end sleeve size: no crimping errors due to using the wrong die. Insert the ferrules into the tool from the front. Releasable forced lock ensures stable crimping. Precisely adjusted (calibrated) crimping force at the factory. Force multiplication by toggle lever reduces operator fatigue. Lightweight and easy to hold, comfortable to use. High-grade chrome vanadium electric steel, oil hardened.
End Sleeve

Ulasan Produk

Tidak ada ulasan