ESCO Cable cutter (with spring)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Cutting Capacity (mm)DIA15 (50)
FinishPolish
HandleComfort
Hardness Hrc (Blade)54~56
Mass (g)254
Overall Length (mm)165

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For copper and aluminum cables. The blades open automatically with the force of the spring, allowing for continuous use with one hand. Features an automatic locking mechanism. The screw joint is adjustable. Anti-pinch design prevents fingers from getting pinched. Easy to use with one hand. Cuts cleanly without deforming the cable. Cannot cut steel wire or wire rope.

Ulasan Produk

Tidak ada ulasan