ESCO Block hammer (Martil / Palu)

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-2147-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With rubber clip (vulcanized rubber coating) A steel core is contained in the grip, so it will not break during overstrikes. The safety plate prevents the head from falling off. The thick tapered neck reduces user fatigue and absorbs vibrations.
Feature
Specification
* Head weight (kg): 0.68 * Total weight: 1.36kg * Head diameter (mm): 35 * Handle length: 345mm * Overall length (mm): 393

Ulasan Produk

Tidak ada ulasan