ESCO Band saw (chain type)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Cable Length (m)3
Mass (kg)37
Power SupplyAC100V.250W
Rotation Speed (rpm)Pulley: 70 (50Hz), 84 (60Hz)
Saw Blade (mm)13(W)x0.65(T)x1625(L)
Size (mm)355x865x415(H)
Type of ViseChain vice

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: Band saw (14-tooth high-speed steel), hexagonal wrench (5 mm). Replacement blades can be stored behind the cover for one-touch saw blade replacement. Can be stored vertically in a space of about A4 size. Simple angle cutting of small steel materials is possible. Reduces saw blade slippage. Small diameter materials can be bundled together and cut together. Set the load to suit the material. Compatible with 6 inches.

Ulasan Produk

Tidak ada ulasan