ESCO Air impact wrench Light Weight (Kunci Sok Angin)

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-2111-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The maximum tightening torque with forward and reverse is 520 Nm, which is equipped with a unique N-type clutch structure with low noise by adopting a high output and high efficiency muffling exhaust structure, and by integrating a compact, lightweight, low vibration, high durability power regulator and a left / right switching lever. A protector that protects the main body and enhances visibility by using a special elastomer with good operability.
Feature
Specification
* Overall length: 175mm * Drive: 1/2 "* Suction port: Rc1 / 4" * No-load rotation speed: 9,600rpm * Air consumption: 300L / min * Compressor used: 2.2kW * Torque range used: 100 ~ 350N . m * Maximum torque: 520N . m * Capacity (bolt diameter): 16mm * Inner diameter of hose used: 6.5mm * Body size: 175 x 60 x 179 (H) mm * Weight (g): 1500 * Noise level : 79dB (A) * Vibration value a (3-axis composite value): 2.8m / s2 * Accessories: Coupling plug 20PM (1 piece)

Ulasan Produk

Tidak ada ulasan