ESCO Air impact wrench (Kunci Sok Angin)

Sebelum PPN:
Rp42.999.900
Spesifikasi
Air Consumption (L/minute)630 (0.63m3(Normal)/min)
Compressor (kW)7.5
Cutting Capacity (mm)Bolt diameter: 38
Mass (kg)7.9
Noise Level (dB(A))88
Operating Pressure (MPa)0.6
Rotation Speed at No-load (rpm)4500
Size (mm)506(W)x193(D)x171(H)
Square DriveInsertion angle: 1\"
StructureImpact clutch: N type
Suitable Hose (mm)Inner diameter: 9.5
Torque Adjustment Range (N m)Torque used: 300 to 1370
Vibration 3 Axis Composite Value (m/s²)Vibration value a: 6.72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The retractable anti-vibration D-handle reduces vibration. The highly efficient sound-absorbing structure reduces exhaust noise. The left/right switching lever improves operability. The large, highly functional protector provides good visibility.

Ulasan Produk

Tidak ada ulasan