ESCO AC125V/15A/30m Handheld reel, rainproof and dustproof/earthed

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-9285-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This is an outdoor electrician's drum of 30m (3m primary line + 27m secondary line).
This is a reverse power distribution/extension cord type that has a power outlet at the end of the cord and can be used by pulling out the outlet.
Particularly suitable for working at height or in tight spaces.
*Please use rainproof (waterproof) plugs for the tools you use.
Feature
Specification
*Number of outlets: 3+1*Outlet rating: 2P, 15A, 125V with grounding*Allowable current: 22A (※Cable capacity value)*Wire specifications: VCT2.0.mm2 x 3-core*Cord length: 30m*Size: 320 x 300 x 400(H)mm*Weight: 9.5kg*Input plug: Pop-in plug*Specifications: Indoor/outdoor use*Temperature sensor: Automatic reset*Reverse power distribution type that allows you to take only the outlet with you! Rainproof type for peace of mind on rainy days!*Rainproof and dustproof type*Earthed*Rainproof cap included*Automatic reset temperature sensor included

Ulasan Produk

Tidak ada ulasan