ESCO AC125V/15A/30m Cord reel, rainproof, with earth leakage breaker

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number65-9286-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has four outlets with spring-loaded caps that close automatically when not in use.
This is an outdoor type 100V cord reel, 30m long, with a leakage current breaker.
Feature
Specification
*Cord length: 30m*Weight: 7.5kg*Number of outlets: 4*Outlet rating: 2P, 15A, 125V with grounding*Allowable current: 15A*Wire specifications: VCT2.0mm2 x 3-core*Earth leakage sensitivity current: 15mA*Rainproof type (insulation protection for current-carrying parts)*With Fucutebi plug*With earth leakage breaker (ground fault)

Ulasan Produk

Tidak ada ulasan