ESCO AC100V/1100W Blower vacuum with crusher

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-3895-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 speeds
Double insulated structure with 0-100mm telescopic adjustment nozzle.Crushes fallen leaves to about 1/10.
Auxiliary handle with angle adjustment Equipped with a roller at the tip to reduce the weight burden on the operator
Feature
Specification
*Model number: RESV-1500*Power supply: 100V*Power consumption: 1100W*Wind speed: Low speed: 50m/sec, high speed: 70m/sec*Air volume: Low speed: 7m3/min, high speed: 10m3/min*Suction power: 100~ 175W*Dust bag capacity: 35L*Size: 1050x200x370(H)mm*Weight: 4.5kg*Cord length: 0.3m*Crushing ratio: 10:1*Current: 12V*Accessories: nozzle, dust bag ( 35L), auxiliary handle, shoulder strap, roller, extension cord (10m)

Ulasan Produk

Tidak ada ulasan