ESCO 800-2800N m (1DR) Torque wrench (ratchet type)

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number65-2172-06
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RoHS compliant product When the set torque is reached, the toggle operates and you can detect the completion of tightening with a light and clean signal sound. The adjustable head ratchet is in increments of 24 pieces, and with a swing width of 15 degrees, it is effective for tightening in narrow places. The torque can be easily changed by the scale. It can be stored compactly by dividing it into two parts, the torque wrench body and the extension handle.
Feature
Specification
* Drive: 1 1/2 "* Torque range (Nm): 800-2800 * Minimum scale (N . m): 20 * Overall length (mm): 2405 * Weight (g): 23700 * Accuracy: ± 3 %%

Ulasan Produk

Tidak ada ulasan