ESCO Pruning Saw with Sheath, Replaceable Blade, Curved Blade 500mm/320mm (Gergaji Taman)

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-9267-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because the blade is curved, it easily cuts into the branch just by applying force towards you, transmitting power directly.
It is particularly effective when pruning at heights above waist height.
The surface of the blade is coated with hard chrome to prevent rust and tar buildup.
Feature
Specification
*Total length: 500mm*Blade length: 320mm*Blade thickness: 1.7mm*Material: High carbon blade steel*Weight: 420g*Replaceable blade*Comes with sheath*UV cut, smooth cutting vertically, horizontally and diagonally

Ulasan Produk

Tidak ada ulasan