ESCO 500mm [EA500CE-250/350] Arm (Set of 2/Thin Claws)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number64-2213-84
Arm Length (mm)500
Mass (kg)6.56
Quantity2-piece set
Suitable For(Puller) EA500CE-250, EA500CE-350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
Two-claw replacement arm

Ulasan Produk

Tidak ada ulasan