ESCO 5/16" One End Closed / One End Opened Wrench

Sebelum PPN:
Rp519.900
Spesifikasi
Dimensions b (mm)18
Dimensions d (mm)12.4
Mass (g)20
Overall Length (mm)115
Width Across Flats (inch)5/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the double T side shaft, it has strong resistance to bending and is lightweight.
The large contact surface is safe and delivers all torque.
The corners and edges are rounded and the surface is smooth.
Chrome alloy steel, chrome plated finish

Ulasan Produk

Tidak ada ulasan