ESCO 5 -25N m (3 / 8DR) Torque wrench (ratchet type)

Sebelum PPN:
Rp4.399.900
Spesifikasi
AS ONE Part Number65-2172-54
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New sub-scale shape that makes it easy to set torque even with hands with sweat or oil. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. RoHS compliant product Adjustable metal grip. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed by the scale.
Feature
Specification
* Drive: 3/8 "* Torque range (Nm): 5 to 25 * Minimum scale (N . m): 0.25 * Overall length (mm): 226 * Weight (g): 250 * Accuracy: ± 3%

Ulasan Produk

Tidak ada ulasan