ESCO 40-300N m Interchangeable Head Torque Wrench

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number64-7911-91
Accuracy(Torque) ± 3% (± 4% when using a spanner head)
Compatible BoltNormal: M16 to M20 High strength: M12 to M14
Included AccessoriesCalibration certificate Instruction manual Resin case
Mass (g)1700
Minimum Scale (N m)2
Model NumberT22D300
Overall Length (mm)684
Size (mm)L1:100 L2:23
Square Drive (mm)(Head) Convex 22
Suitatible HeadEA723NK-46.-819~-824
Torque Measurement Range (N m)40~300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
Torque can be managed in various places by combining with exchangeable heads. Torque setting is performed by the digital display value of the mechanical mechanism that can be read directly. Since there is no need to read the main and sub scales as in the past, it is convenient for preventing setting errors and checking and managing tightening torque. When the preset torque value is reached, you will be notified by a "click" sound or a light "shock" to your hand. with calibration certificate

Ulasan Produk

Tidak ada ulasan