ESCO 40-200N m(1/2"DR) [Ratchet Type] Torque Wrench

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number64-7911-78
Accuracy (%)±3
Compatible BoltNormal: M14 to M16 High strength: M12
Dimension B (mm)32
Dimension H (mm)34.4
Dimension T (mm)15.5
Included AccessoriesCalibration certificate instruction manual
Mass (g)1350
Minimum Scale (N m)2
Model NumberT4MN200CH-QL
Overall Length (mm)520
Square Drive (inch)1/2
Torque Measurement Range (N m)40~200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
Compact head with calibration certificate, ideal for work in narrow spaces.

Ulasan Produk

Tidak ada ulasan