ESCO 4 - 20N m Head replaceable torque wrench (with glasses head)

Sebelum PPN:
Rp6.599.900
Spesifikasi
AS ONE Part Number64-7911-92
Accuracy± 3% (± 4% when using a spanner head)
Accuracy (%)± 3% (± 4% when using a spanner head)
Body Length (mm)236
Dimensions (mm)D1:10, D2:16.4~24.5, D3:19, L1:44, T:6.5~8.6
Mass of Main Unit (g)270
Minimum Scale (N m)0.2
Model NumberT10D20RM40
Overall Length (mm)236
Set Contents8.10.12.13mm
Torque Adjustment Range (N m)4~20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Head exchange type.
Torque management is possible in various places by combining with a replacement head.
Since the glasses have a ratchet mechanism, you can work without inserting or removing.
12 points.
With calibration certificate.

Ulasan Produk

Tidak ada ulasan