ESCO 375mm adjustable wrench

Sebelum PPN:
Rp2.599.900
Spesifikasi
Dimension B (mm)43
Dimension C (mm)14
Dimension D (mm)20
Overall Length (mm)375
Tip Width (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The narrow and thin jaws allow you to work functionally even in narrow spaces.
A 15 ° tilt that can accommodate a limited work space to the maximum. Strong jaws and grip surfaces are parallel regardless of the driving direction.
The shaft is completely hidden inside the handle, giving you more workability and strength.
It can be used as a pipe wrench by replacing the moving jaw.
Comes with a preset jaw opening and a scale for measuring bolt heads, metal thickness, etc.
The worm has a coarse notch that is easy to set, and the sufficient gap hole in the adjustment worm part allows the jaw to move smoothly even when wearing gloves.
The handle is a traditional wide, rounded steel handle.
The finish is black.

Ulasan Produk

Tidak ada ulasan