ESCO 30-140N m (1 / 2DR) torque wrench (ratchet type)

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number65-2172-57
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New sub-scale shape that makes it easy to set torque even with hands with sweat or oil. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. RoHS compliant metal grip. The adjustable head ratchet is in increments of 24 pieces, and with a swing width of 15 degrees, it is effective for tightening in narrow places. The torque can be easily changed by the scale.
Feature
Specification
* Drive: 1/2 "* Torque range (Nm): 30-140 * Minimum scale (N . m): 1 * Overall length (mm): 400 * Weight (g): 790 * Accuracy: ± 3%

Ulasan Produk

Tidak ada ulasan