ESCO 3/8"DRx7mm[HEX] EA164KD series

Sebelum PPN:
Rp779.900 - Rp809.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The length of the hexagonal tip has been shortened, and the tip shape has been improved to increase torsional rigidity. With pin and ring
Feature
Specification
*Manufacturer: Kyoto Machine Tools (KTC)*Model number: BTP3L-07P*Face size (mm): 7*Outer diameter (mm): 11.7*Total length (mm): 110*Drive socket size: 3/8"*Size (mm): S/7, L/110, D1/22, D2/11.7*Weight (g): 106*AMBAC system: Unique pin removal prevention mechanism improves work safety

Ulasan Produk

Tidak ada ulasan