ESCO 3/8"DR O2 sensor socket set

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-7862-22
Mass (g)290
Overall Length (mm)Socket: 90, Attachment: 58
Set ContentsO2 sensor socket, O2 sensor socket attachment
Square drive size9.5(3/8\")
Width Across Flats (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of O2 sensor socket and O2 sensor socket attachment.
You can avoid obstacles by using attachments.
Two types of drive angles (drive angle 9.5 sq. And width across flats 19 mm) are set, and many drive tools can be used.

Ulasan Produk

Tidak ada ulasan