ESCO 220/480mm wire reel with brake

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number65-3887-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stackable (joint pipe installed)
Easy to work with smooth drawers that won't loosen or dry!
Freely adjust the rotation speed with the speed adjustment bolt with brake!
Feature
Specification
*Model number: E-9122S*Reel diameter (mm): 480*Reel inner diameter (mm): DIA220x150(H)*Weight (kg): 4.5*Applicable wire (example): IV: 5.5mm2 (300m) VVF: 1.6.2.0.2.6mm (2-core/3-core 100m) *Frame size: 300 x 560 x 220mm *Accessories: Wire holding bracket, joint pipe (2 pieces)

Ulasan Produk

Tidak ada ulasan