ESCO 135mm Vented Impact Wrench

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number64-7883-40
Mass (g)15650
MaterialChromium alloy (40cr)
Overall Length (mm)520
Size (mm)135
Thickness (mm)58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle is short and the striking part is provided so that it can be striked with a hammer.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
The handle is short and a striking part is provided so that it can be struck with a 12-point hammer.

Ulasan Produk

Tidak ada ulasan