ESCO 12mm x 22.8m Drain Cleaner (Steel Strip Type)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Length (m)22.8
Thickness (mm)2
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can also be inserted from a small diameter drain
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
It can also be inserted from a small-diameter drainage basin. Suitable for cleaning straight drain pipes. One tip is shaped like an arrow and the other tip is ball-shaped.

Ulasan Produk

Tidak ada ulasan