ESCO 11-piece set / 8-21mm Combination gear wrench (swing type)

Sebelum PPN:
Rp7.299.900
Spesifikasi
AS ONE Part Number64-2240-47
Case Dimensions (mm)400x115x54
Dimensions (mm)8.10.12.13.14.15.16.17.18.19.21
Overall Length (mm)127~274
total mass (kg)2.73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head is thin and can be adjusted to any angle, making it ideal for work areas that have never been reached before.
There is no need to insert or remove both the spanner and glasses, allowing quick rotation.
The glasses can be swung 180 °.
A soft curved design that fits in your hand.
With a safety rope mounting hole for sizes of 14 mm or more.

Ulasan Produk

Tidak ada ulasan