ESCO 10-50N m (3 / 8DR) torque wrench

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-2171-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly visible scale is used to enable more comfortable torque adjustment work. With a special resin case that is convenient for storage The grip is made of an elastomer resin that is resistant to deterioration and has a good fit. A lock mechanism is used to prevent inadvertent changes in torque settings.
Feature
Specification
* Drive: 3/8 "* Torque range (N . m): 10 to 50 * Minimum scale (N . m): 0.25 * Overall length (mm): 374.9 * Weight (g): 600 * Accuracy: ± 3 %%

Ulasan Produk

Tidak ada ulasan